Downlight Adjust Acoustic Fire Protected 240V White Lock Ring

Order Code: ZT5040201S

£13.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT ADJUST ACOUSTIC FIRE PROTECTED 240V WHI LOCK RING Fire Rated Downlights (w/o Lamps) EN-FD102W

Specifications for Downlight Adjust Acoustic Fire Protected 240V White Lock Ring
  • Nominal Voltage
    240 - 240V
  • Outer Diameter
    100mm
  • Width
    100mm
  • Housing Colour
    White
  • Maximum System Power
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome