Downlight Adjust Compact Fire Rated 50W 12/240V Steel

Order Code: ZT5066069S

£9.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT ADJUST COMPACT FIRE RATED 50W 12/240V STEEL Fire Rated Downlights (w/o Lamps) EN-DLM982X

Specifications for Downlight Adjust Compact Fire Rated 50W 12/240V Steel
  • Maximum System Power
    50W
  • Nominal Voltage
    220 - 240V
  • Housing Colour
    White
  • Width
    90mm
  • Outer Diameter
    90mm
  • Light Source Type
    LED replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome