Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Adjustable Fit 18W 1500LM 4000K White
By JCC
Order Code:
ZT5088578S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-adjustable-fit-18w-1500lm-4000k-white/p/ZT5088578S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT ADJUSTABLE FIT 18W 1500LM 4000K WHITE Skydisc IP20 18W JC131001
Specifications
Specifications for Downlight Adjustable Fit 18W 1500LM 4000K White
Colour Temperature
4000 - 4000 K
Outer Diameter
221.1mm
Maximum System Power
18W
Nominal Voltage
220 - 240V
Power Factor
0.9
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome