Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Adjustable Lock Ring GU10 50W 240V White
By Aurora
Order Code:
ZT5073180S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-adjustable-lock-ring-gu10-50w-240v-white/p/ZT5073180S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DOWNLIGHT ADJUSTABLE LOCK RING GU10 50W 240V WHITE Downlights (w/o Lamp) EN-DLM357W
Specifications
Specifications for Downlight Adjustable Lock Ring GU10 50W 240V White
Outer Diameter
95mm
Nominal Voltage
220 - 240V
Housing Colour
White
Maximum System Power
50W
Housing Material
Aluminium
Width
95mm
Colour Temperature
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome