Downlight Adjustable Recessed 50W 240V Matt White Aluminium

Order Code: ZT5070994S

£29.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT ADJUSTABLE RECESSED 50W 240V MATT WHITE ALUMINIUM Fire Rated Downlights (w/o Lamps) EN-DLM482MWB

Specifications for Downlight Adjustable Recessed 50W 240V Matt White Aluminium
  • Nominal Voltage
    220 - 240V
  • Housing Colour
    White
  • Outer Diameter
    95mm
  • Maximum System Power
    50W
  • Width
    95mm
  • IP Rating
    IP20
  • Colour Temperature
    White
  • Light Source Type
    LED replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome