Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Commercial LED Non-Dimmable IP44 18W 1960LM 4000K
By JCC
Order Code:
ZT5068581S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-commercial-led-non-dimmable-ip44-18w-1960lm-4000k/p/ZT5068581S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT COMMERCIAL LED NON-DIM IP44 18W 1960LM 4000K Commercial Downlight 18W JC54300
Specifications
Specifications for Downlight Commercial LED Non-Dimmable IP44 18W 1960LM 4000K
Maximum System Power
18W
IP Rating
GX9.5
Nominal Voltage
220 - 240V
Colour Temperature
4000 - 4000 K
Recess Depth
150mm
Luminaire Efficacy
109 lm/W
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome