Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Fire Rated DIM 8.5W White/blk 3000K 60 Degree IP65
By LED Group
Order Code:
ZT5066074S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-fire-rated-dim-8-5w-white-blk-3000k-60-degree-ip65/p/ZT5066074S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DOWNLIGHT FIRE RATED DIM 8.5W WHI/BLK 3000K 60DEG IP65 Ramada Fire Rated RRA083060-01
Specifications
Specifications for Downlight Fire Rated DIM 8.5W White/blk 3000K 60 Degree IP65
Outer Diameter
86mm
Colour Temperature
3000 - 3000 K
Cut-Out Diameter
70 - 70mm
Nominal Voltage
220 - 240V
Maximum System Power
6.6W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome