Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Fire Rated LED 3000K Tilt 6W 430LM 92mm White DIM
By Integral Memory
Order Code:
ZT5066022S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-fire-rated-led-3000k-tilt-6w-430lm-92mm-white-dim/p/ZT5066022S
Add to quotation
View all Spotlights & Downlights
Description
Integral Memory DOWNLIGHT FIRE RATED LED 3000K TILT 6W 430LM 92MM WHI DIM Downlight ILDLFR92C001
Specifications
Specifications for Downlight Fire Rated LED 3000K Tilt 6W 430LM 92mm White DIM
IP Rating
IP65
Maximum System Power
6W
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Housing Material
Aluminium
Luminous Flux
430 - 430 lm
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome