Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Firebreak OR10 IP65 COB DIM 8.8W White 4000K 700LM
By KSR Lighting
Order Code:
ZT5058070S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-firebreak-or10-ip65-cob-dim-8-8w-white-4000k-700lm/p/ZT5058070S
Add to quotation
View all Spotlights & Downlights
Description
KSR Lighting DOWNLIGHT FIREBREAK OR10 IP65 COB DIM 8.8W WHI 4000K 700LM Firebreak Qr10 KSRFRD351
Specifications
Specifications for Downlight Firebreak OR10 IP65 COB DIM 8.8W White 4000K 700LM
Lamp Power
10W
Housing Material
Aluminium
Colour Temperature
4000 K
Housing Colour
White
Nominal Voltage
220 - 240V
Outer Diameter
85mm
Maximum System Power
10W
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome