Downlight Fireguard NG Mains Twist and lock White Unlamped IP65

Order Code: ZT5084385S

£13.99 Inc VAT (20%)


Description

JCC DOWNLIGHT FIREGUARD NG MAINS TWIST&LOCK WHITE UNLAMPED IP65 Mains Recessed Downlights JC010016/WH JCC DUPE

Specifications for Downlight Fireguard NG Mains Twist and lock White Unlamped IP65
  • Nominal Voltage
    220 - 240V
  • Housing Material
    Green/yellow
  • Lamp Power
    7W
  • Housing Colour
    Normally open contact
  • Outer Diameter
    87mm
  • IP Rating
    G38
  • Maximum System Power
    7W
  • Light Source Type
    Digital-cable
  • Number of Poles
    3
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome