Downlight Fixed Acoust Fire Protect 240V Sat Nickel Lockring

Order Code: ZT5040252S

£12.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT FIXED ACOUST FIRE PROTECT 240V SAT NICKEL LOCKRING Fire Rated Downlights (w/o Lamps) EN-FD101SN

Specifications for Downlight Fixed Acoust Fire Protect 240V Sat Nickel Lockring
  • Width
    87mm
  • Nominal Voltage
    240 - 240V
  • Maximum System Power
    50W
  • Housing Colour
    Nickel
  • Outer Diameter
    87mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome