Downlight Fixed Acoust Fire Protect 240V Satnickel Lockring

Order Code: ZT5040156S

£15.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT FIXED ACOUST FIRE PROTECT 240V SATNICKEL LOCKRING Fire Rated Downlights (w/o Lamps) EN-FD103SN

Specifications for Downlight Fixed Acoust Fire Protect 240V Satnickel Lockring
  • Width
    86mm
  • Maximum System Power
    50W
  • Outer Diameter
    86mm
  • Housing Colour
    Nickel
  • Nominal Voltage
    240 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome