Downlight Fixed Acoustic Fire Protect 240V White Lockring IP65

Order Code: ZT5040135S

£14.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT FIXED ACOUSTIC FIRE PROTECT 240V WHI LOCKRING IP65 Fire Rated Downlights (w/o Lamps) EN-FD103W

Specifications for Downlight Fixed Acoustic Fire Protect 240V White Lockring IP65
  • Housing Colour
    White
  • Outer Diameter
    86mm
  • Nominal Voltage
    240 - 240V
  • Width
    86mm
  • Maximum System Power
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome