Downlight Fixed Acoustic Fire Protected 240V White Lock Ring

Order Code: ZT5040229S

£11.39 Inc VAT (20%)


Description

Aurora DOWNLIGHT FIXED ACOUSTIC FIRE PROTECTED 240V WHI LOCK RING Fire Rated Downlights (w/o Lamps) EN-FD101W

Specifications for Downlight Fixed Acoustic Fire Protected 240V White Lock Ring
  • Outer Diameter
    87mm
  • Housing Colour
    White
  • Width
    87mm
  • Nominal Voltage
    240 - 240V
  • Maximum System Power
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome