Downlight Fixed Compact Fire Rated 50W 12/240V Pressed Steel

Order Code: ZT5066153S

£8.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT FIXED COMPACT FIRE RATED 50W 12/240V PRESSED STEEL Fire Rated Downlights (w/o Lamps) EN-DLM981X

Specifications for Downlight Fixed Compact Fire Rated 50W 12/240V Pressed Steel
  • Maximum System Power
    50W
  • Nominal Voltage
    220 - 240V
  • Width
    90mm
  • Housing Colour
    White
  • Outer Diameter
    90mm
  • Light Source Type
    LED replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome