Downlight H2 Pro E x treme LED 4000K IP65 Beam Matt White

Order Code: ZT5077191S

£59.99 Inc VAT (20%)


Description

Collingwood Lighting DOWNLIGHT H2 PRO EXTREME LED 4000K IP65 BEAM MATT WHI Fixed Downlight DL48938MW40

Specifications for Downlight H2 Pro E x treme LED 4000K IP65 Beam Matt White
  • Outer Diameter
    90mm
  • Number of Lamps
    1
  • Maximum System Power
    4.6W
  • IP Rating
    G38
  • Luminaire Efficacy
    107 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome