Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED 3000K Dimmable 8W 815LM
By JCC
Order Code:
ZT5067748S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-3000k-dimmable-8w-815lm/p/ZT5067748S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT LED 3000K DIMMABLE 8W 815LM LED Downlight 8W JC95301
Specifications
Specifications for Downlight LED 3000K Dimmable 8W 815LM
Maximum System Power
8W
IP Rating
G38
Colour Temperature
3000 - 3000 K
Nominal Voltage
200 - 240V
Light Source Type
Digital-sat
Luminaire Efficacy
96 lm/W
Power Factor
0.9
Recess Depth
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome