Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED 4000K Dimmable 13W 1350LM
By JCC
Order Code:
ZT5067649S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-4000k-dimmable-13w-1350lm/p/ZT5067649S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT LED 4000K DIMMABLE 13W 1350LM LED Downlight 13W JC95306
Specifications
Specifications for Downlight LED 4000K Dimmable 13W 1350LM
Nominal Voltage
200 - 240V
IP Rating
G38
Colour Temperature
4000 - 4000 K
Maximum System Power
13W
Recess Depth
150mm
Power Factor
0.9
Luminaire Efficacy
92 lm/W
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome