Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED 4000K Dimmable 8W 815LM
By JCC
Order Code:
ZT5067710S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-4000k-dimmable-8w-815lm/p/ZT5067710S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT LED 4000K DIMMABLE 8W 815LM LED Downlight 8W JC95302
Specifications
Specifications for Downlight LED 4000K Dimmable 8W 815LM
IP Rating
G38
Maximum System Power
8W
Nominal Voltage
200 - 240V
Colour Temperature
4000 - 4000 K
Recess Depth
150mm
Light Source Type
Digital-sat
Power Factor
0.9
Luminaire Efficacy
105 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome