Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED Adjust Fire Rated DIM 8W 240V White 4000K IP20
By Aurora
Order Code:
ZT5057607S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-adjust-fire-rated-dim-8w-240v-white-4000k-ip20/p/ZT5057607S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DOWNLIGHT LED ADJUST FIRE RATED DIM 8W 240V WHI 4000K IP20 E8 EN-DE82W/40
Specifications
Specifications for Downlight LED Adjust Fire Rated DIM 8W 240V White 4000K IP20
Colour Temperature
4000 - 4000 K
Housing Colour
White
Maximum System Power
8W
Outer Diameter
98mm
Nominal Voltage
220 - 240V
Width
98mm
IP Rating
IP20
Light Source Type
LED non-replaceable
Luminous Flux
640 - 640 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome