Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED Fixed Integrated 15W 240V White 3000K
By Aurora
Order Code:
ZT5053372S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-fixed-integrated-15w-240v-white-3000k/p/ZT5053372S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DOWNLIGHT LED FIXED INTEGRATED 15W 240V WHITE 3000K Downlights (Uni-Fit) EN-DL15/30
Specifications
Specifications for Downlight LED Fixed Integrated 15W 240V White 3000K
Maximum System Power
15W
Outer Diameter
150mm
Colour Temperature
3000 - 3000 K
Nominal Voltage
220 - 240V
Housing Colour
White
Width
150mm
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome