Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED Fixed Integrated 23W 240V White 4000K
By Aurora
Order Code:
ZT5053606S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-fixed-integrated-23w-240v-white-4000k/p/ZT5053606S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DOWNLIGHT LED FIXED INTEGRATED 23W 240V WHI 4000K Downlights (Uni-Fit) EN-DL23/40
Specifications
Specifications for Downlight LED Fixed Integrated 23W 240V White 4000K
Colour Temperature
4000 - 4000 K
Housing Colour
White
Maximum System Power
23W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome