Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight LED Fixed Intgrt Low Profile 18W 240V White 4000K
By Aurora
Order Code:
ZT5055815S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-led-fixed-intgrt-low-profile-18w-240v-white-4000k/p/ZT5055815S
Add to quotation
View all Spotlights & Downlights
Description
Aurora DOWNLIGHT LED FIXED INTGRT LOW PROFILE 18W 240V WHI 4000K Downlights (Slim-Fit) EN-PL18C/40
Specifications
Specifications for Downlight LED Fixed Intgrt Low Profile 18W 240V White 4000K
Nominal Voltage
220 - 240V
Outer Diameter
225mm
Maximum System Power
18W
Colour Temperature
4000 - 4000 K
Housing Colour
White
IP Rating
IP44
Luminous Flux
1200 - 1200 lm
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome