Downlight LED HO Intgrt 10W 240V White DIM 3000K Enfiniti Lens

Order Code: ZT5057547S

£22.99 Inc VAT (20%)


Description

Aurora DOWNLIGHT LED HO INTGRT 10W 240V WHI DIM 3000K ENFINITI LENS Downlights (Spryte) EN-DDL1019/30

Specifications for Downlight LED HO Intgrt 10W 240V White DIM 3000K Enfiniti Lens
  • Width
    105mm
  • Outer Diameter
    105mm
  • Colour Temperature
    3000 - 3000 K
  • Housing Colour
    White
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    10W
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome