Downlight Recessed Round Downlight Black 7W Matt Black Paint

Order Code: ZT3313714S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Downlight Recessed Round Downlight Black 7W Matt Black Paint | Description: The Trimless plaster-in downlight conceals the downlight for a clean, seamless finish. Designed to be plastered into the ceiling during the early stages of a build, allowing for the GU10 or our Pacto LED module (see page 38) to be fitted later. Fitting supplied complete with plastic film (to be removed post installation) so that it is protected during plaster-in stage. Square and round versions are available. | Features: Finish: Matt Black Paint, Material: Die Cast Aluminium Alloy, Diameter (cm) : 12, Projection (cm) : 5.5, Lamp Type: LED GU10, Wattage: 7W, Bulb Included: No, Dimmable

See full description
Specifications for Downlight Recessed Round Downlight Black 7W Matt Black Paint
  • Finish
    Matt Black Paint
  • Product Type
    Downlight
  • Material
    Die Cast Aluminium Alloy
  • Dimmable
    Yes
  • Bulb Included
    No
  • Diameter
    12cm
  • Projection
    5.5cm
  • Lamp Type
    LED GU10
  • Wattage
    7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome