Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Shield Plus MV Fixed 50W 5 x 85 x 120mm Nickel
By Saxby
Order Code:
ZT5046039S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-shield-plus-mv-fixed-50w-5-x-85-x-120mm-nickel/p/ZT5046039S
Add to quotation
View all Spotlights & Downlights
Description
Saxby DOWNLIGHT SHIELD PLUS MV FIXED 50W 5X85X120MM NICKEL Fire Rated Downlights 50673
Specifications
Specifications for Downlight Shield Plus MV Fixed 50W 5 x 85 x 120mm Nickel
Outer Diameter
85mm
Housing Colour
Nickel
Nominal Voltage
240 - 240V
Maximum System Power
50W
IP Rating
IP20
Housing Material
Aluminium
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome