Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Skydisc Plus LED 4000K DIM IP65 8W 720LM 105mm
By JCC
Order Code:
ZT5067475S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-skydisc-plus-led-4000k-dim-ip65-8w-720lm-105mm/p/ZT5067475S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT SKYDISC PLUS LED 4000K DIM IP65 8W 720LM 105MM Skydisc Plus 8W JC72501
Specifications
Specifications for Downlight Skydisc Plus LED 4000K DIM IP65 8W 720LM 105mm
Outer Diameter
115mm
Maximum System Power
7W
Nominal Voltage
220 - 240V
Number of Poles
2
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome