Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Skydisc Plus LED 4700K DIM IP65 8W 720LM 105mm
By JCC
Order Code:
ZT5067363S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-skydisc-plus-led-4700k-dim-ip65-8w-720lm-105mm/p/ZT5067363S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT SKYDISC PLUS LED 4700K DIM IP65 8W 720LM 105MM Skydisc Plus 8W JC72505
Specifications
Specifications for Downlight Skydisc Plus LED 4700K DIM IP65 8W 720LM 105mm
Maximum System Power
7W
Housing Material
Brown
Nominal Voltage
220 - 240V
Outer Diameter
115mm
Beam Angle
Thin-film
IP Rating
G38
Light Source Type
Digital-sat
Control Gear
Print foil
Power Factor
0.9
Light Distribution
GU5.3
Connection Type
Rotating current
Luminaire Efficacy
93 lm/W
Voltage Type
Gilt
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome