Downlight Starling Shower Fire Rated 50W 91mm White Steel Main

Order Code: ZT5063316S

£18.39 Inc VAT (20%)


Description

LED Group DOWNLIGHT STARLING SHOWER FIRE RATED 50W 91MM WHI STEEL MAIN Mains Voltage Singles RSF20165-01

Specifications for Downlight Starling Shower Fire Rated 50W 91mm White Steel Main
  • Nominal Voltage
    220 - 240V
  • Cut-Out Diameter
    76 - 76mm
  • Maximum System Power
    50W
  • Outer Diameter
    91mm