Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Tilt LED 3000K Dimmable 10W 1000LM
By JCC
Order Code:
ZT5067670S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-tilt-led-3000k-dimmable-10w-1000lm/p/ZT5067670S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT TILT LED 3000K DIMMABLE 10W 1000LM LED Downlight Tilt 10W JC95403
Specifications
Specifications for Downlight Tilt LED 3000K Dimmable 10W 1000LM
IP Rating
G38
Colour Temperature
3000 - 3000 K
Maximum System Power
10W
Nominal Voltage
200 - 240V
Recess Depth
150mm
Luminaire Efficacy
82 lm/W
Power Factor
0.9
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome