Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Tilt LED 3000K Dimmable 13W 1350LM
By JCC
Order Code:
ZT5067597S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-tilt-led-3000k-dimmable-13w-1350lm/p/ZT5067597S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT TILT LED 3000K DIMMABLE 13W 1350LM LED Downlight Tilt 13W JC95505
Specifications
Specifications for Downlight Tilt LED 3000K Dimmable 13W 1350LM
IP Rating
G38
Maximum System Power
13W
Colour Temperature
3000 - 3000 K
Nominal Voltage
200 - 240V
Luminaire Efficacy
73 lm/W
Light Source Type
Digital-sat
Power Factor
0.9
Recess Depth
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome