Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Tilt LED 4000K Dimmable 8W 815LM
By JCC
Order Code:
ZT5067589S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-tilt-led-4000k-dimmable-8w-815lm/p/ZT5067589S
Add to quotation
View all Spotlights & Downlights
Description
JCC DOWNLIGHT TILT LED 4000K DIMMABLE 8W 815LM LED Downlight Tilt 8W JC95402
Specifications
Specifications for Downlight Tilt LED 4000K Dimmable 8W 815LM
Colour Temperature
4000 - 4000 K
IP Rating
G38
Nominal Voltage
200 - 240V
Maximum System Power
8W
Power Factor
0.9
Recess Depth
150mm
Luminaire Efficacy
105 lm/W
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome