Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Triumph Activate Dob COB LED 8W 38 Degree 4000K IP65
By LED Group
Order Code:
ZT5050756S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-triumph-activate-dob-cob-led-8w-38-degree-4000k-ip65/p/ZT5050756S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DOWNLIGHT TRIUMPH ACTIVATE DOB COB LED 8W 38DEG 4000K IP65 Triumph Activate RATR8P04038-01
Specifications
Specifications for Downlight Triumph Activate Dob COB LED 8W 38 Degree 4000K IP65
Outer Diameter
91.5mm
Cut-Out Diameter
70 - 70mm
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Maximum System Power
7.7W
Power Factor
0.9