Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Virtue LED 4000K IP54 18W White
By LED Group
Order Code:
ZT5074524S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-virtue-led-4000k-ip54-18w-white/p/ZT5074524S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DOWNLIGHT VIRTUE LED 4000K IP54 18W WHI Virtue LED PL Equiv RVR1840-01
Specifications
Specifications for Downlight Virtue LED 4000K IP54 18W White
Outer Diameter
221mm
Maximum System Power
18W
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Cut-Out Diameter
195 - 205mm
Power Factor
0.95
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome