Fabio Ceiling Spot Light - Clusters White-Brown (Marble Colour) Chocolate Brown

Order Code: ZT4976259S

£339.99 Inc VAT (20%)


Description

Fabio Ceiling Spotlight Clusters White-Brown (Marble Colour) Chocolate Brown IP44 | Features: Finish: White-Brown (Marble Color) Chocolate Brown | Material: Glass Painted Steel | IP Rating: IP44 | Height: 16cm | Width: 34cm | Depth: 34cm | Lamp Type: E14 | No. of Lamps: 3 | Weight: 1.5kg | Wattage (max) : 7W

Specifications for Fabio Ceiling Spot Light - Clusters White-Brown (Marble Colour) Chocolate Brown
  • Weight
    1.5kg
  • Width
    34cm
  • Lamp Type
    E14
  • Number of Lamps
    3
  • IP Rating
    IP44
  • Material
    Glass Painted Steel
  • Product Type
    Ceiling Spot Light
  • Maximum Wattage
    7W
  • Height
    16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome