GU10 Single Spotlight - Matt White 230V IP44 20W

Order Code: ZT3310798S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

GU10 Single Spotlight - Matt White 230V IP44 20W | Description: Single IP44 GU10 wall light, in a smooth matt white finish. Ideal for domestic and commercial use. Also available in triple bar and triple spotlight, in matt white, matt black and polished chrome finish. - Adjustable head 350° rotation, 90° tilt - Pull cord on/off switch - Dimmable subject to lamp 20W. max GU10 (lamp not included) | Features: Finish: Matt White, Material: Die-cast aluminium, Height: 10cm, Projection: 12.3cm, Diameter: 5.5cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 20, Wattage (max) : 20W

See full description
Specifications for GU10 Single Spotlight - Matt White 230V IP44 20W
  • Maximum Wattage
    20W
  • Projection
    12.3cm
  • Product Type
    GU10 Single Spotlight
  • Voltage
    230V
  • Height
    10cm
  • Bulb Included
    No
  • IP Rating
    IP44
  • Material
    Die-cast aluminium
  • Finish
    Matt White
  • Diameter
    5.5cm
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome