GU10 Triple Spotlight - Matt White 230V IP44 20W

Order Code: ZT3310730S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

GU10 Triple Spotlight - Matt White 230V IP44 20W | Description: Triple IP44 GU10 spotlight, in a smooth matt white finish. Ideal for domestic and commercial use. Also available in single and triple bar spotlight, in matt white, matt black and polished chrome finish. - Adjustable head 350° rotation, 90° tilt - Frosted glass orbs - Dimmable subject to lamp 3 x 20W. max GU10 (lamps not included) | Features: Finish: Matt White, Material: Die-cast aluminium, Projection: 12.2cm, Diameter: 24.6cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 20, Wattage (max) : 20W

See full description
Specifications for GU10 Triple Spotlight - Matt White 230V IP44 20W
  • Head Tilt
    90
  • Maximum Wattage
    20W
  • Head Rotation
    350
  • Material
    Die-cast aluminium
  • Finish
    Matt White
  • Diameter
    24.6cm
  • Voltage
    230V
  • Projection
    12.2cm
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Product Type
    Triple Spotlight
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome