Gustavo Spot Light Bar - White 3x

Order Code: ZT5364132S

£149.99 Inc VAT (20%)


Description

Gustavo Spotlight Bar White 3x E27 | Features: Finish: White | Material: Metal Height (cm) : 13 | Width (cm) : 61 | Lamp Type: E27 | Number of Lights: 3 | IP Rating: | Wattage (max) : 60W

Specifications for Gustavo Spot Light Bar - White 3x
  • Height
    13cm
  • Product Type
    Spotlight Bar
  • Width
    61cm
  • Material
    Metal
  • Maximum Wattage
    60W
  • Number of Lights
    3
  • Lamp Type
    E27
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome