Helium Quad Recessed Downlight Light Aluminium

Order Code: ZT3592527S

£123.99 Inc VAT (20%)


Description

Helium Quad Recessed Downlight Light Aluminium Descriptio Quad Recessed Downlight designed in a square shape and aluminium finish, with GU10 fittings. The four spotlights can be tilted with an angle of rotation of 30° to suit the room at your individual taste. This model will provide that extra lighting needed for big spaces allowing you to direct the light to different points of the room. Bulbs not included. Features IP Rating: IP20 Dimensions: 175x175x25mm Cut Out Dimensions: 165x165mm Lamp Type: GU10

See full description
Specifications for Helium Quad Recessed Downlight Light Aluminium
  • Lamp Type
    GU10
  • Product Type
    Recessed Downlight
  • IP Rating
    IP20
  • Bulb Included
    No
  • Cut Out Dimensions
    165x165mm
  • Shape
    Square
  • Finish
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome