IP65 Fire Rated Fixed Downlight Brushed Chrome

Order Code: ZT4962475S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Powermaster IP65 Fire Rated Fixed Downlight Brushed Chrome Fire Rated: 30, 60 & 90 minutes. Suitable for use with a dimmer. For indoor & outdoor use. Suitable for use in Zones 1 & 2. GU10 lamp holder (lamp not supplied) 220 to 240V. Dimensions (mm) : 86 x 86 x 125.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for IP65 Fire Rated Fixed Downlight Brushed Chrome
  • Product Type
    Fixed Downlight
  • Finish
    Brushed Chrome
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome