Isola Ceiling Spot Light Bar Gold

Order Code: ZT4907687S

£229.99 Inc VAT (20%)

Currently unavailable

Description

Isola Ceiling Spotlight Bar Gold | Features: Finish: Gold | Material: Painted Steel | IP Rating: IP20 | Max Height: 19.5cm | Width: 117cm | Depth: 11.5cm | Lamp Type: GU10 | No. of Lamps: 4 | Weight: 2.3kg | Wattage (max) : 5W

Specifications for Isola Ceiling Spot Light Bar Gold
  • Lamp Type
    GU10
  • Depth
    11.5cm
  • No. of Lamps
    4
  • Max Height
    19.5cm
  • Width
    117cm
  • Product Type
    Ceiling Spot Light Bar
  • Weight
    2.3kg
  • Wattage
    5W
  • Material
    Painted Steel
  • IP Rating
    IP20
  • Finish
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome