Isola Twin Ceiling Spot Light Gold

Order Code: ZT4907679S

£149.99 Inc VAT (20%)


Description

Isola Twin Ceiling Spotlight Gold | Features: Finish: Gold | Material: Painted Steel | IP Rating: IP20 | Max Height: 19.5cm | Width: 48cm | Depth: 11.5cm | Lamp Type: GU10 | No. of Lamps: 2 | Weight: 0.9kg | Wattage (max) : 5W

Specifications for Isola Twin Ceiling Spot Light Gold
  • Lamp Type
    GU10
  • Weight
    0.9kg
  • IP Rating
    IP20
  • Max Height
    19.5cm
  • Product Type
    Ceiling Spot Light
  • Finish
    Gold
  • Width
    48cm
  • No. of Lamps
    2
  • Material
    Painted Steel
  • Wattage
    5W
  • Depth
    11.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome