Knightsbridge Ambar Tri Tilt Square Downlight White - AMA3TSW

Order Code: ZT3314754S

£59.99 Inc VAT (20%)


Description

Knightsbridge Ambar Tri Tilt Square Downlight White - AMA3TSW | Description: Ambar is a sleek architectural range of downlights designed for residential, commercial, and hospitality applications that demand quality. The heads are fully adjustable, allowing for directional aiming. The single, twin, tri, and quad options allow the user to direct light where it is required; an example could be a corner table requiring a single fixture, or a dining table requiring a quad fixture, with lamps aimed at different areas of the table providing uniform architectural lighting effects - the possibilities are endless.

The complete range is compatible with Knightsbridge GU10 light sources, with dimmable, non-dimmable, and SmartKnight options, boasting a wide array of colour temperatures and controllable parameters. Installers will find the fast-fix tool-free termination system a breeze, with the intuitive loop-in/loop-out functionality ensuring a rapid second fix.

Knightsbridge is committed to brighter future, and as such, Ambar products are packaged in FSC approved packaging.

- Choice of white or brushed chrome finish
- Square edge design
- Fully adjustable heads allow for directional aiming
- Drop down lamp holder allows for rapid lamp installation and maintenance
- Tool-free cable termination for rapid second fix
- Compatible with Knightsbridge range of fire hoods*

*check size and specific fire rating compliance with the relevant fire hood technical and installation data. | Features: Finish: White, Material: Aluminium, IP Rating: IP20, Length: 26cm, Width: 9.2cm, Projection: 0.3cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes, Weight: 0.38kg, Wattage (max) : 3x10W

See full description
Specifications for Knightsbridge Ambar Tri Tilt Square Downlight White - AMA3TSW
  • Finish
    White
  • Maximum Wattage
    3x10W
  • Width
    9.2cm
  • Weight
    0.38kg
  • Lamp Type
    GU10
  • Material
    Aluminium
  • Product Type
    Downlight
  • IP Rating
    IP20
  • Projection
    0.3cm
  • Length
    26cm
  • Bulb Included
    No
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome