Knightsbridge Ambar Twin Tilt Square Downlight Brushed Chrome - AMA2TSBC

Order Code: ZT3314758S

£49.99 Inc VAT (20%)


Description

Knightsbridge Ambar Twin Tilt Square Downlight Brushed Chrome - AMA2TSBC | Description: Ambar is a sleek architectural range of downlights designed for residential, commercial, and hospitality applications that demand quality. The heads are fully adjustable, allowing for directional aiming. The single, twin, tri, and quad options allow the user to direct light where it is required; an example could be a corner table requiring a single fixture, or a dining table requiring a quad fixture, with lamps aimed at different areas of the table providing uniform architectural lighting effects - the possibilities are endless.

The complete range is compatible with Knightsbridge GU10 light sources, with dimmable, non-dimmable, and SmartKnight options, boasting a wide array of colour temperatures and controllable parameters. Installers will find the fast-fix tool-free termination system a breeze, with the intuitive loop-in/loop-out functionality ensuring a rapid second fix.

Knightsbridge is committed to brighter future, and as such, Ambar products are packaged in FSC approved packaging.

- Choice of white or brushed chrome finish
- Square edge design
- Fully adjustable heads allow for directional aiming
- Drop down lamp holder allows for rapid lamp installation and maintenance
- Tool-free cable termination for rapid second fix
- Compatible with Knightsbridge range of fire hoods*

*check size and specific fire rating compliance with the relevant fire hood technical and installation data. | Features: Finish: Brushed Chrome, Material: Aluminium, IP Rating: IP20, Length: 17.5cm, Width: 9.2cm, Projection: 0.3cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes, Weight: 0.27kg, Wattage (max) : 2x10W

See full description
Specifications for Knightsbridge Ambar Twin Tilt Square Downlight Brushed Chrome - AMA2TSBC
  • Weight
    0.27kg
  • Width
    9.2cm
  • Bulb Included
    No
  • Finish
    Brushed Chrome
  • Lamp Type
    GU10
  • Product Type
    Downlight
  • Material
    Aluminium
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Projection
    0.3cm
  • Maximum Wattage
    2x10W
  • Length
    17.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome