Knightsbridge IP65 7W Led 3000K Warm White Downlight with White Round Bezel - Vfrcobaww

Order Code: ZT3334571S

£52.99 Inc VAT (20%)
£55.995% off


Description

Knightsbridge IP65 7W LED 3000K Warm White Downlight with White Round Bezel - VFRCOBAWW | Description: IP65 7W LED 3000K Warm White Downlight with White Round Bezel

- Fully dimmable
- Supplied complete with LED driver and white bezel as standard
- Optional interchangeable range of bezels in both Round and Square design
- Extended warranty available*

3000K, Warm White, 610lm

Cut out 65mm


*Please note registration for extended warranty is effective up to 12 months from the date the product has been purchased from ML Accessories Limited. | Features: Finish: White, Material: Die-cast aluminium, IP Rating: IP65 (IP20 from above) , Projection: 0.4cm, Diameter: 8cm, Dimmable: Yes, Kelvin: 3000K - Warm White, Lumens: 610lm, Weight: 0.3kg, Wattage (max) : 7W

See full description
Specifications for Knightsbridge IP65 7W Led 3000K Warm White Downlight with White Round Bezel - Vfrcobaww
  • Weight
    0.3kg
  • Colour Temperature
    3000K - Warm White
  • Diameter
    8cm
  • Maximum Wattage
    7W
  • Product Type
    Downlight
  • Projection
    0.4cm
  • Dimmable
    Yes
  • IP Rating
    IP65 (IP20 from above)
  • Finish
    White
  • Material
    Die-cast aluminium
  • Lumens
    610lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome