Kubiko Integrated LED Surface Mounted Downlight White 1100Lm 3000K

Order Code: ZT5144518S

£139.99 Inc VAT (20%)


Description

Kubiko Integrated LED Surface Mounted Downlight White 1100Lm 3000K | Features: Finish: White | Material: Metal | IP Rating: IP20 | Height: 11.5cm | Length: 10cm | Projection: 10cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Non Dimmable | Lumens: 1100lm | Weight: 0.66kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome