Lalo Led Bathroom Recessed Fixed Clear Acrylic & Matt Black Paint 3000K IP44

Order Code: ZT3313074S

£32.99 Inc VAT (20%)


Description

LALO LED Bathroom Recessed Fixed Clear Acrylic & Matt Black Paint 3000K IP44 | Features: Finish: Clear Acrylic & Matt Black Paint | Material: Die Cast Aluminium Alloy, Acrylic | IP Rating: IP44 | Height: 3cm | Projection: 0.2cm | Diameter: 4.5cm | Lamp Type: Integrated LED | Dimmable: No | Kelvin: 3000K | Lumens: 240Lm | Wattage (max) : 4W

See full description
Specifications for Lalo Led Bathroom Recessed Fixed Clear Acrylic & Matt Black Paint 3000K IP44
  • IP Rating
    IP44
  • Height
    3cm
  • Lumens
    240Lm
  • Colour Temperature
    3000K
  • Projection
    0.2cm
  • Dimmable
    No
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    4W
  • Diameter
    4.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome