Lalo Led Bathroom Recessed Fixed Matt Black Paint & Clear Acrylic 4000K IP44

Order Code: ZT3313151S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£38.638%


Description

LALO LED Bathroom Recessed Fixed Matt Black Paint & Clear Acrylic 4000K IP44 | Features: Finish: Matt Black Paint & Clear Acrylic | Material: Die Cast Aluminium Alloy, Acrylic | IP Rating: IP44 | Height: 3cm | Projection: 0.2cm | Diameter: 4.5cm | Lamp Type: Integrated LED | Dimmable: No | Kelvin: 4000K | Lumens: 240Lm | Wattage (max) : 4W

See full description
Specifications for Lalo Led Bathroom Recessed Fixed Matt Black Paint & Clear Acrylic 4000K IP44
  • Lamp Type
    Integrated LED
  • Projection
    0.2cm
  • Height
    3cm
  • Colour Temperature
    4000K
  • Diameter
    4.5cm
  • Colour
    Matt Black
  • Dimmable
    No
  • IP Rating
    IP44
  • Maximum Wattage
    4W
  • Lumens
    240Lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome