Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lamp LED GU10 Dimmable 4.9-50W Colour 930 Reflector 60DEG
By Signify
Order Code:
ZT5073236S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lamp-led-gu10-dimmable-4-9-50w-colour-930-reflector-60deg/p/ZT5073236S
Add to quotation
View all Spotlights & Downlights
Description
Signify LAMP LED GU10 DIMMABLE 4.9-50W COLOUR 930 REFLECTOR 60DEG 50W GU10 Value Dim 929001349202
Specifications
Specifications for Lamp LED GU10 Dimmable 4.9-50W Colour 930 Reflector 60DEG
Beam Angle
60 - 60
Dimmable
Yes
Diameter
50mm
Lamp Power
4.9 - 4.9W
Length
54mm
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Power Factor
0.8
Nominal Current
27 - 27mA
Luminous Flux
365 - 365 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome