Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
LED Dwn/lgt 6W 3000K - 2501423682
By Aurora
Order Code:
ZT5085444S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/led-dwn-lgt-6w-3000k-2501423682/p/ZT5085444S
Add to quotation
View all Spotlights & Downlights
Description
Aurora LED DWN/LGT 6W 3000K R6 AU-R6/30
Specifications
Specifications for LED Dwn/lgt 6W 3000K - 2501423682
Maximum System Power
6W
Colour Temperature
3000 - 3000 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome